Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #7, 1 1/4 in, Durafast Steel Flat Head Combination Phillips/Square Drive, 228 PK
- Mfr # P56010-PR
- Zoro # G2627423
product price:Â
$
25.49
/pk of 228, $0.11/ea
Key Features
Flat Head
Combination Phillips/Square Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1 1/4 in
Drive Size
#2
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P56010-PR
- Zoro #
- G2627423
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #7
- Fastener Length
- 1 1/4 in
- Drive Size
- #2
- Driver Size
- PSD2-2
- Length
- 1 1/4 in
- Size
- #7
- Head Height
- 0.218"
- Head Dia.
- 0.319"
- Thread Size
- #7
- Fastener Length
- 1 1/4 in
- Overall Length
- 1 1/4 in
- Maximum Head Height
- 7/32 in
- Minimum Thread Length
- 1 1/4 in
- Maximum Head Width
- 5/16 in
- Wire Rope Length
- 1 1/4 in
- Fits Chest Size
- Anti Cam Out Ribs, Double Head Transition, Off Angle Driveability
Description
Wood Screw, Finish Durafast, Material Steel, Drive Combination Phillips/Square, Screw Size #7, Fastener Length 1 1/4 in, Drive Size #2, Threads per Inch 9, Thread Style Not Applicable, Minimum Thread Length 1 1/4 in, Pack Size Small, Maximum Head Width 5/16 in, Maximum Head Height 7/32 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Application Installing Wood Decks, Dimensional Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.