
Wood Screw, #7, 1 in, Nickel Steel Flat Head Phillips Drive, 10000 PK
Mfr # 07C16DPFDNCC
Zoro # G8547045
product price:Â $302.99
/pk 10000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1 in
Material
Steel
Finish
Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
07C16DPFDNCC
Zoro #
G8547045
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#7
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Nickel
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Thread Type
Coarse
Description
7X1 Phillips Flat Hinge Screw Coarse Thread Fully Threaded Steel Nickel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.