Zoro Homepage

Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 100 PK

  • Mfr # U49876.015.0100

  • Zoro # G2814257


product price: $51.89
/pk 100, $0.52/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Screw Size
#7
Drive Size
#2
Material
Brass
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U49876.015.0100
Zoro #
G2814257
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#7
Fastener Length
1 in
Drive Size
#2
Head Dia.
0.268 to 0.305 in
Head Height
0.091 in
Head Width
0.305 in
Maximum Head Width
5/16 in
Overall Length
1 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Thread Type
Coarse
Type
Wood Screw
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Pack Size
Small
Tip Type
Pointed
Threads per Inch
16

Description

Wood Screw, Finish Plain, Material Brass, Drive Phillips, Screw Size #7, Fastener Length 1 in, Head Width 0.305 in, Head Height 0.091 in, Drive Size #2, Threads per Inch 16, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products