Wood Screw, #7, 1/2 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK

  • Mfr # WSRI0-700500-100P

  • Zoro # G2984992


product price:  $1.39
/pk 100, $0.01/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Screw Size
#7
Fastener Length
1/2 in
Drive Size
#2
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WSRI0-700500-100P
Zoro #
G2984992
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#7
Fastener Length
1/2 in
Drive Size
#2
Head Height
0.091 in
Head Dia.
0.268 in
Head Width
0.268 in
Overall Length
1/2 in
Maximum Head Height
3/32 in
Maximum Head Width
17/64 in
Minimum Thread Length
21/64 in
Maximum Drill Bit Size
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ANSI/ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ANSI/ASME B18.6.1
Type
Wood Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Thread Type
Coarse
Tip Type
Pointed
Threads per Inch
13
Point Type
A

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Slotted, Screw Size #7, Fastener Length 1/2 in, Head Width 0.268 in, Head Height 0.091 in, Drive Size Not Applicable, Threads per Inch 13, Thread Style Partially Threaded, Minimum Thread Length 21/64 in, Pack Size Small, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Point Type A, Dimensional Standards ASME B18.6.1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.