Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #7, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
- Mfr # U25120.015.0075
- Zoro # G3329995
product price:Â
$
1.59
/pk of 100, $0.02/ea
Key Features
Flat Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U25120.015.0075
- Zoro #
- G3329995
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Head Angle (Deg.)
- 82
- Meets/Exceeds
- ASME B18.6.1
- Type
- Wood Screw
- Dimensional Standards
- ASME B18.6.1
- Pack Size
- Small
- Threads per Inch
- 16
- Thread Type
- Coarse
- Maximum Head Angle
- 82 Degrees
- Tip Type
- Pointed
- Material Quality Standards
- SAE J429
- Shell Material
- Steel
Dimensions
- Screw Size
- #7
- Fastener Length
- 3/4 in
- Drive Size
- #2
- Head Height
- 0.111 in
- Head Dia.
- 0.268 in
- Maximum Head Height
- 7/64 in
- Minimum Thread Length
- 1 27/64 in
- Head Width
- 0.305 in
- Maximum Head Width
- 5/16 in
- Overall Length
- 3/4 in
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #7, Fastener Length 3/4 in, Head Width 0.305 in, Head Height 0.111 in, Drive Size #2, Threads per Inch 16, Thread Style Partially Threaded, Minimum Thread Length 1 27/64 in, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.