Wood Screw, #7, 5/8 in, Nickel Steel Flat Head Phillips Drive, 10000 PK

  • Mfr # 0710DPFDNC

  • Zoro # G9088784


product price:  $423.99
/pk 10000, $0.04/ea
Free Shipping & Returns

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Fastener Length
5/8 in
Material
Steel
Finish
Nickel
Standards
Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0710DPFDNC
Zoro #
G9088784
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#7
Fastener Length
5/8 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Nickel
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread

Description

7-12X5/8 Phillips Flat Head no Nibs Deep Thread Wood Screw Fully Thread Nickel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.