Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #8, 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Torx Drive, 1500 PK
- Mfr # 0824DTF17188
- Zoro # G8552164
product price:Â
$
391.99
/pk of 1500, $0.26/ea
Free Shipping & Returns
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Interior/Exterior
Exterior
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0824DTF17188
- Zoro #
- G8552164
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Interior/Exterior
- Exterior
- Item
- Wood Screw
- Thread Type
- Coarse
Description
Wood Screws,8-8X1 1/2 6LOB FLT,PK1500, Package Quantity 1500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.