Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK

  • Mfr # U30025.016.0150

  • Zoro # G2813170


product price:  $9.79
/pk 200, $0.05/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Drive Size
#2
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U30025.016.0150
Zoro #
G2813170
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2
Maximum Head Height
3.2 mm
Minimum Head Height
2.9 mm
Maximum Drill Bit Size
4 mm

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Fully Threaded
Item
Wood Screw
Pack Size
Small
Head Style
Pan
Type
Multi-Material Screw
Tip Type
Pointed
Threads per Inch
14

Description

Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 1 1/2 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products