Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK
Mfr # U25710.016.0150
Zoro # G2814640
product price:Â $25.59
/pk 100, $0.26/eaKey Features
Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U25710.016.0150
Zoro #
G2814640
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1-1/2 in
Drive Size
#2
Head Height
0.12 in
Head Dia.
0.287 to 0.309 in
Maximum Head Width
5/16 in
Maximum Head Height
1/8 in
Head Width
0.309 in
Minimum Thread Length
63/64 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Threads per Inch
15
Tip Type
Pointed
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.309 in, Head Height 0.12 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 63/64 in, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.