Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Square Drive, 100 PK
- Mfr # U51877.016.0125
- Zoro # G2813767
product price:Â
$
9.19
/pk of 100, $0.09/ea
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Drive Size
#2
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U51877.016.0125
- Zoro #
- G2813767
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Material
- Stainless Steel
- Finish
- Plain
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Head Angle (Deg.)
- 82
- Meets/Exceeds
- ASME B18.6.1
- Thread Type
- Coarse
- Type
- Wood Screw
- Dimensional Standards
- ASME B18.6.1
- Maximum Head Angle
- 82 Degrees
- Material Grade/Class
- 18-8
- Pack Size
- Small
- Tip Type
- Pointed
- Threads per Inch
- 15
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
- Head Height
- 0.1 in
- Head Dia.
- 0.292 to 0.332 in
- Maximum Head Width
- 21/64 in
- Head Width
- 0.332 in
- Overall Length
- 1 1/4 in
- Maximum Head Height
- 3/32 in
- Wire Rope Length
- 1 1/4 in
- Length
- 1 1/4 in
Description
Wood Screw, Material Stainless Steel, Drive Square, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Threads per Inch 15, Pack Size Small, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.