Wood Screw, #8, 1-1/4 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK
Mfr # U51860.016.0125
Zoro # G2814169
product price:Â $9.69
/pk 100, $0.10/eaKey Features
Round Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.045 in
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
U51860.016.0125
Zoro #
G2814169
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Drive Size
0.045 in
Head Height
0.114 in
Head Dia.
0.287 to 0.309 in
Maximum Head Width
5/16 in
Head Width
0.309 in
Maximum Head Height
7/64 in
Details
System of Measurement
Inch
Head Type
Round
Drive
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Thread Type
Coarse
Type
Wood Screw
Pack Size
Small
Dimensional Standards
ASME B18.6.1
Material Grade/Class
18-8
Tip Type
Pointed
Threads per Inch
16
Description
Wood Screw, Finish Plain, Material Stainless Steel, Drive Slotted, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.309 in, Head Height 0.114 in, Drive Size Not Applicable, Threads per Inch 16, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 7/64 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.