Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Flange Round Head Square Drive, 3000 PK
- Mfr # 0820DQRW17D
- Zoro # G8550703
product price:Â
$
261.99
/pk of 3000, $0.09/ea
Free Shipping & Returns
Key Features
Flange Round Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0820DQRW17D
- Zoro #
- G8550703
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
Details
- System of Measurement
- Inch
- Head Type
- Flange Round
- Drive
- Square
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Wood Screw
Description
8-11X1 1/4 Square Drive Round Washer Head Deep Thrd Type 17 Wood Screw 2/3 Thrd Zinc Bake
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.