Wood Screw, #8, 1-1/4 in, Zinc Plated Steel Round Head Phillips Drive, 100 PK
- Mfr # U25710.016.0125
- Zoro # G2814659
product price:Â
$
10.65
/pk of 100, $0.11/ea
Key Features
Round Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U25710.016.0125
- Zoro #
- G2814659
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Round
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Type
- Wood Screw
- Thread Type
- Coarse
- Pack Size
- Small
- Threads per Inch
- 15
- Dimensional Standards
- ASME B18.6.1
- Tip Type
- Pointed
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/4 in
- Drive Size
- #2
- Head Height
- 0.12 in
- Head Dia.
- 0.287 to 0.309 in
- Minimum Thread Length
- 13/16 in
- Maximum Head Height
- 1/8 in
- Maximum Head Width
- 5/16 in
- Head Width
- 0.309 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.309 in, Head Height 0.12 in, Drive Size #2, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 13/16 in, Pack Size Small, Maximum Head Width 5/16 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Round, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.