
Wood Screw, #8, 1 in, Zinc Plated Pan Head Square Drive, 5000 PK
Mfr # 0816DXP17D
Zoro # G9093937
product price:Â $404.99
/pk 5000, $0.08/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
Thread
Meets/Exceeds
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0816DXP17D
Zoro #
G9093937
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Finish
Zinc Plated
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
8-11X1 Square Phil Drive Pan Deep Thread Wood Screw Full Thread Type 17 Zinc Bake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.