
Wood Screw, #8, 2 in, Oil Rubbed Pan Head Square Drive, 2000 PK
Mfr # 0832DXP17DB
Zoro # G8553537
product price: $229.99
/pk 2000, $0.11/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Finish
Oil Rubbed
Standards
Thread
Meets/Exceeds
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0832DXP17DB
Zoro #
G8553537
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Finish
Oil Rubbed
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
8-11X2 Square Phil Drive Pan Deep Thread Wood Screw 2/3 Thread Type 17 Black Oxide Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.