Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #8, 2 in, Plain Stainless Steel Flat Head Slotted Drive, 100 PK
- Mfr # 115030-PG
- Zoro # G2932002
product price:Â
$
65.29
/pk of 100, $0.65/ea
Key Features
Flat Head
Slotted Drive
System of Measurement
Inch
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Drive Type
Slotted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 115030-PG
- Zoro #
- G2932002
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
- Length
- 2 in
- Size
- #8
- Head Dia.
- 0.313 in
- Head Height
- 0.1"
- Head Width
- 0.313 in
- Thread Size
- #8
- Fastener Length
- 2 in
- Overall Length
- 2 in
- Minimum Thread Length
- 2 in
- Maximum Head Width
- 21/64 in
- Maximum Head Height
- 3/32 in
- Wire Rope Length
- 2 in
Description
Wood Screw, Finish Plain, Material Stainless Steel, Drive Slotted, Screw Size #8, Fastener Length 2 in, Head Width 0.313 in, Drive Size Not Applicable, Threads per Inch 15, Thread Style Partially Threaded, Minimum Thread Length 2 in, Pack Size Small, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, System of Measurement Inch, Head Type Flat, Point Type Not Applicable, Dimensional Standards ASME B18.6.1, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.