Wood Screw, #8, 2 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK
Mfr # U30025.016.0200
Zoro # G2813155
product price:Â $13.69
/pk 200, $0.07/eaKey Features
Pan Head
Phillips Drive
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U30025.016.0200
Zoro #
G2813155
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Minimum Head Height
2.9 mm
Maximum Drill Bit Size
4 mm
Maximum Head Height
3.2 mm
Minimum Thread Length
34 mm
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Partially Threaded
Item
Wood Screw
Pack Size
Small
Type
Multi-Material Screw
Head Style
Pan
Tip Type
Pointed
Threads per Inch
14
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 2 in, Drive Phillips, Drive Size #2, Head Style Pan, System of Measurement Inch, Head Type Pan, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.