Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK
Mfr # U30105.016.0200
Zoro # G2813067
product price:Â $18.29
/pk 200, $0.09/eaKey Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U30105.016.0200
Zoro #
G2813067
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#8
Fastener Length
2 in
Drive Size
T20
Minimum Thread Length
34 mm
Maximum Drill Bit Size
4 mm
Maximum Head Height
5 mm
Minimum Head Height
4.5 mm
Details
System of Measurement
Inch
Head Type
Flat
Drive
Torx
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Item
Wood Screw
Thread Type
Partial Thread
Pack Size
Small
Threads per Inch
14
Head Style
Flat
Type
Multi-Material Screw
Tip Type
Pointed
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Material Steel, Screw Size #8, Fastener Length 2 in, Drive Star, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.