Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #9, 2-1/2 in, Zinc Yellow Steel Flat Head Torx Drive, 200 PK
- Mfr # U30105.017.0250
- Zoro # G2813049
product price:Â
$
23.55
/pk of 200, $0.12/ea
Key Features
Flat Head
Torx Drive
System of Measurement
Inch
Drive Size
T20
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U30105.017.0250
- Zoro #
- G2813049
- UPC #
- -
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Torx
- Material
- Steel
- Finish
- Zinc Yellow
- Thread Style
- Partially Threaded
- Item
- Wood Screw
- Thread Type
- Partial Thread
- Pack Size
- Small
- Threads per Inch
- 13
- Type
- Multi-Material Screw
- Head Style
- Flat
- Tip Type
- Pointed
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Screw Size
- #9
- Fastener Length
- 2-1/2 in
- Drive Size
- T20
- Maximum Head Height
- 5 mm
- Minimum Head Height
- 4.5 mm
- Maximum Drill Bit Size
- 4.2 mm
- Minimum Thread Length
- 45 mm
Description
Multi-Material Screw, Type Multi-Material Screw, Finish Zinc Yellow, Traction Material Steel, Screw Size #9, Fastener Length 2 1/2 in, Drive Star, Drive Size T20, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.