
Wood Screw, #8, 3 in, Black Steel Flat Head Square Drive, 1600 PK
Mfr # 0848DQFDB
Zoro # G8550439
product price:Â $183.99
/pk 1600, $0.11/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
3 in
Material
Steel
Finish
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0848DQFDB
Zoro #
G8550439
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3 in
Details
System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Black
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
Wood Screws,8X3 SQ FL NO NIB D/,PK1600, Package Quantity 1600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.