Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wood Screw, #8, 3 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51876.016.0300

  • Zoro # G1965909


product price: $19.39
/pk 100, $0.19/ea

Key Features

Flat Head
Phillips Drive
System of Measurement
Inch
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Meets/Exceeds
ASME B18.6.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51876.016.0300
Zoro #
G1965909
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
3 in
Head Dia.
0.292 to 0.332 in
Head Height
0.1 in
Maximum Head Width
21/64 in
Head Width
0.332 in
Drive Size
#2
Overall Length
3 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Thread Type
Coarse
Type
Wood Screw
Pack Size
Small
Material Grade/Class
18-8
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Tip Type
Pointed
Threads per Inch
15

Description

Wood Screw, Material Stainless Steel, Drive Phillips, Screw Size #8, Fastener Length 3 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Threads per Inch 15, Pack Size Small, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products