
Wood Screw, #8, 3/4 in, Oil Rubbed Pan Head Square Drive, 5000 PK
Mfr # 0812DXP17DB
Zoro # G8553257
product price: $328.99
/pk 5000, $0.07/ea
Free Shipping & Returns
Key Features
Pan Head
Square Drive
System of Measurement
Inch
Finish
Oil Rubbed
Thread Style
Fully Threaded
Standards
Thread
Meets/Exceeds
Thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0812DXP17DB
Zoro #
G8553257
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
3/4 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Square
Finish
Oil Rubbed
Thread Style
Fully Threaded
Standards
Thread
Item
Wood Screw
Meets/Exceeds
Thread
Description
8-11X3/4 Square Phil Drive Pan Deep Thread Wood Screw Full Thread Type 17 Black Oxide Oil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.