Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #8, 3/4 in, Plain Brass Oval Head Slotted Drive, 100 PK
- Mfr # U49250.016.0075
- Zoro # G2722045
product price:Â
$
22.49
/pk of 100, $0.22/ea
Key Features
Oval Head
Slotted Drive
System of Measurement
Inch
Drive Size
0.045 in
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- U49250.016.0075
- Zoro #
- G2722045
- UPC #
- 008236833546
- Country of Origin
- Multiple
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Slotted
- Material
- Brass
- Finish
- Plain
- Standards
- ASME B18.6.1
- Item
- Wood Screw
- Meets/Exceeds
- ASME B18.6.1
- Head Angle (Deg.)
- 82
- Type
- Wood Screw
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.6.1
- Pack Size
- Small
- Maximum Head Angle
- 82 Degrees
- Tip Type
- Pointed
- Threads per Inch
- 11
- Shell Material
- Brass
- Traction Material
- Brass
Dimensions
- Screw Size
- #8
- Fastener Length
- 3/4 in
- Drive Size
- 0.045 in
- Head Dia.
- 0.292 in
- Head Height
- 0.126 in
- Head Width
- 0.332 in
- Maximum Head Width
- 21/64 in
- Maximum Head Height
- 1/8 in
Description
Wood Screw, Finish Plain, Material Brass, Drive Slotted, Screw Size #8, Fastener Length 3/4 in, Head Width 0.332 in, Head Height 0.126 in, Drive Size Not Applicable, Threads per Inch 11, Pack Size Small, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.