Zoro Homepage
This item is Discontinued.
Zoro Select Wood Screw, #8, Plain Brass Flat Head Phillips Drive, 7100 PK B49876.016.0062

Wood Screw, #8, Plain Brass Flat Head Phillips Drive, 7100 PK (Discontinued)

  • Mfr # B49876.016.0062
  • Zoro # G2089293
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B49876.016.0062
Zoro #
G2089293
UPC #
008236832723
Country of Origin
Multiple

Dimensions

Screw Size
#8
Drive Size
#2
Driver Size
#2
Head Height
0.1 in
Head Dia.
0.292 in
Maximum Head Width
0.332 in
Minimum Head Width
0.292 in
Head Width
0.332 in
Thread Size
#8
Fastener Length
5/8 in
Overall Length
5/8 in

Description

Wood Screw, Finish Plain, Material Brass, Drive Phillips, Screw Size #8, Fastener Length 5/8 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 7100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.