This item is Discontinued.

Zoro Select Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1600 PK B30015.016.0200

Wood Screw, #8, 2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1600 PK (Discontinued)

  • Mfr # B30015.016.0200
  • Zoro # G1605018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B30015.016.0200
Zoro #
G1605018
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
2 in
Drive Size
#2
Overall Length
2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Item
Wood Screw
Thread Type
Partial Thread
Threads per Inch
Partially Threaded
Head Style
Flat
Type
Multi-Material Screw
Pack Size
Bulk
Tip Type
Pointed
Head Shape
Round

Description

Multi-Material Screw, Type Multi-Material Screw, Finish Plain, Material 18-8 Stainless Steel, Screw Size #8, Fastener Length 2 in, Drive Phillips, Drive Size #2, Head Style Flat, System of Measurement Inch, Head Type Flat, Package Quantity 1600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.