Shop ZORO SELECT
See all product information
Create Account
Wood Screw, #9, 3/4 in, Black Steel Flat Head Square Drive, 6000 PK
- Mfr # 0912DQF17NNB
- Zoro # G9091234
product price:Â
$
304.99
/pk of 6000, $0.05/ea
Free Shipping & Returns
Key Features
Flat Head
Square Drive
System of Measurement
Inch
Screw Size
#9
Material
Steel
Finish
Black
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0912DQF17NNB
- Zoro #
- G9091234
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Flat
- Drive
- Square
- Material
- Steel
- Finish
- Black
- Thread Style
- Fully Threaded
- Standards
- Thread
- Item
- Wood Screw
- Meets/Exceeds
- Thread
Dimensions
- Screw Size
- #9
- Fastener Length
- 3/4 in
Description
9-10X3/4 Square Drive Flat Head No Nibs Deep Thread Wood Screw Type 17 Full Thrd Black Ox
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.