This item is Discontinued.

Zoro Select Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK B25120.024.0400

Wood Screw, #14, 4 in, Zinc Plated Steel Flat Head Phillips Drive, 700 PK (Discontinued)

  • Mfr # B25120.024.0400
  • Zoro # G2051889
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B25120.024.0400
Zoro #
G2051889
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#14
Fastener Length
4 in
Drive Size
#3
Head Height
0.153 in
Head Dia.
0.452 in
Maximum Head Width
1/2 in
Head Width
0.507 in
Overall Length
4 in
Maximum Head Height
5/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Dimensional Standards
ASME B18.6.1
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Pack Size
Bulk
Tip Type
Pointed

Description

Wood Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #14, Fastener Length 4 in, Head Width 0.507 in, Head Height 0.153 in, Drive Size #3, Pack Size Bulk, Maximum Head Width 1/2 in, Minimum Head Width Not Applicable, Maximum Head Height 5/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 700

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.