Wood Screw, #8, Plain Brass Flat Head Phillips Drive, 3600 PK (Discontinued)
- Mfr # B49876.016.0100
- Zoro # G2089171
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B49876.016.0100
Zoro #
G2089171
UPC #
008236832785
Country of Origin
Multiple
Dimensions
Screw Size
#8
Drive Size
#2
Driver Size
#2
Head Dia.
0.292 in
Head Height
0.1 in
Head Width
0.332 in
Minimum Head Width
0.292 in
Maximum Head Width
0.332 in
Thread Size
#8
Fastener Length
1 in
Overall Length
1 in
Description
Wood Screw, Finish Plain, Material Brass, Drive Phillips, Screw Size #8, Fastener Length 1 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 3600
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.