Shop ZORO SELECT
See all product information
Create Account
Wood Screw, M6.3, 11.5 mm, Nickel Steel Flat Head Pozidriv Drive, 8000 PK
- Mfr # M6.311.5DEZF
- Zoro # G2576190
product price:Â
$
287.99
/pk of 8000, $0.04/ea
Free Shipping & Returns
Key Features
Flat Head
Pozidriv Drive
System of Measurement
Metric
Screw Size
M6.3
Fastener Length
11.5 mm
Material
Steel
Finish
Nickel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M6.311.5DEZF
- Zoro #
- G2576190
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Metric
- Head Type
- Flat
- Drive
- Pozidriv
- Material
- Steel
- Finish
- Nickel
- Item
- Wood Screw
- Color
- Bright Nickel
Dimensions
- Screw Size
- M6.3
- Fastener Length
- 11.5 mm
- Head Height
- 7 -7.30 mm
Description
Binding Screws,M6.3x11.5 MET PO,PK8000, Package Quantity 8000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.