Wood Screw, No. 10, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # KK.MET.SCR.100
Zoro # G4220377
CAD Available
product price:Â $26.69
/pk 100, $0.27/eaKey Features
Flat Head
Phillips Drive
CAD Drawing
System of Measurement
Inch
Screw Size
#10
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KK.MET.SCR.100
Zoro #
G4220377
UPC #
663807999788
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
5/8 in
Drive Size
#2
Head Dia.
0.375 in
Head Width
0.375 in
Overall Length
5/8 in
Maximum Head Width
3/8 in
Maximum Drill Bit Size
3/32 in
Maximum Head Height
3/64 in
Description
Cabinet Screw, Finish Zinc-Plated, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 5/8 in, Head Width 0.375 in, Drive Size #2, Threads per Inch 12, Thread Style Fully Threaded, Minimum Thread Length Not Applicable, Pack Size Small, Maximum Head Width 3/8 in, Minimum Head Width Not Applicable, Maximum Head Height 3/64 in, System of Measurement Inch, Head Type Flat, Point Type 17, Application Self-Tapping for Wood, Dimensional Standards Not Applicable, Package Quantity 100
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.