This item is Discontinued.

Zoro Select Wood Screw, #8, Plain Brass Oval Head Slotted Drive, 2900 PK B49250.016.0150

Wood Screw, #8, Plain Brass Oval Head Slotted Drive, 2900 PK (Discontinued)

  • Mfr # B49250.016.0150
  • Zoro # G2089503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B49250.016.0150
Zoro #
G2089503
UPC #
008236833607
Country of Origin
Multiple

Dimensions

Screw Size
#8
Drive Size
0.045 in
Head Height
0.126 in
Head Dia.
0.292 in
Minimum Head Width
0.292 in
Head Width
0.332 in
Maximum Head Width
0.332 in
Thread Size
#8
Fastener Length
1 1/2 in
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Slotted
Material
Brass
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Pack Size
Bulk
Dimensional Standards
ASME B18.6.1
Tip Type
Pointed
Finish Type
Plain
Head Shape
Round
Material Type
Brass

Description

Wood Screw, Finish Plain, Material Brass, Drive Slotted, Screw Size #8, Fastener Length 1 1/2 in, Head Width 0.332 in, Head Height 0.126 in, Pack Size Bulk, Maximum Head Width 0.332 in, Minimum Head Width 0.292 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 2900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.