Zoro Homepage

Wood Screw, Plain Nylon, 2 in L, 10 PK

  • Mfr # 3225020200

  • Zoro # G1553264


product price: $4.19
/pk 10, $0.42/ea

Key Features

Hex Head
Slotted Drive
System of Measurement
Inch
Material
Nylon
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B1.1 1982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3225020200
Zoro #
G1553264
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
1/4"-20
Fastener Length
2 in
Min. Thread Length
3/4 in
Head Width
0.4375 in
Head Height
3/16 in
Minimum Thread Length
3/4 in
Overall Length
2 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Slotted Hex, Min. Thread Length 3/4 in, Head Height 3/16 in, Head Width 7/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.