Zoro Homepage

Wood Screw, Plain Nylon, 3 in L, 10 PK

  • Mfr # 3231218300

  • Zoro # G0784971


product price: $5.99
/pk 10, $0.60/ea

Key Features

Hex Head
Slotted Drive
System of Measurement
Inch
Material
Nylon
Finish
Plain
Thread Style
Partially Threaded
Standards
ASME B1.1 1982
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3231218300
Zoro #
G0784971
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
5/16"-18
Fastener Length
3 in
Head Height
15/64 in
Min. Thread Length
7/8 in
Head Width
0.5 in
Minimum Thread Length
7/8 in
Overall Length
3 in

Description

Hex Head Cap Screw, System of Measurement Inch, Basic Material Nylon, Material Grade Not Graded, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), Fastener Thread Style Partially Threaded, Fastener Industry Standards ANSI/ASME B1.1 1982, Head Type Slotted Hex, Min. Thread Length 7/8 in, Head Height 15/64 in, Head Width 1/2 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.