Zoro Homepage
This item is Discontinued.
Zoro Select Wood Screw, #10, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1700 PK B51876.019.0150

Wood Screw, #10, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 1700 PK (Discontinued)

  • Mfr # B51876.019.0150
  • Zoro # G1588583
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B51876.019.0150
Zoro #
G1588583
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#10
Drive Size
#3
Driver Size
#3
Head Height
0.116 in
Head Dia.
0.340 to 0.385 in
Head Width
0.385 in
Minimum Head Width
0.34 in
Maximum Head Width
0.385 in
Thread Size
#10
Fastener Length
1 1/2 in
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.1
Material Grade/Class
18-8
Pack Size
Bulk
Tip Type
Pointed
Head Shape
Round
Material Type
Stainless Steel

Description

Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #10, Fastener Length 1 1/2 in, Head Width 0.385 in, Head Height 0.116 in, Drive Size #3, Pack Size Bulk, Maximum Head Width 0.385 in, Minimum Head Width 0.34 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 1700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.