Wood Screw, #4, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 9100 PK (Discontinued)
- Mfr # B51876.011.0125
- Zoro # G1590902
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B51876.011.0125
Zoro #
G1590902
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#4
Drive Size
#1
Driver Size
#1
Head Dia.
0.195 to 0.225 in
Head Height
0.067 in
Minimum Head Width
0.195 in
Head Width
0.225 in
Maximum Head Width
0.225 in
Thread Size
#4
Fastener Length
1 1/4 in
Overall Length
1 1/4 in
Description
Wood Screw, Material 18-8 Stainless Steel, Drive Phillips, Screw Size #4, Fastener Length 1 1/4 in, Head Width 0.225 in, Head Height 0.067 in, Drive Size #1, Pack Size Bulk, Maximum Head Width 0.225 in, Minimum Head Width 0.195 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 9100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.