Zoro Homepage
This item is Discontinued.
Zoro Select Wood Screw, #6, Zinc Plated Steel Flat Head Slotted Drive, 5400 PK B25130.013.0150

Wood Screw, #6, Zinc Plated Steel Flat Head Slotted Drive, 5400 PK (Discontinued)

  • Mfr # B25130.013.0150
  • Zoro # G1581251
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B25130.013.0150
Zoro #
G1581251
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Drive Size
#2
Driver Size
0.039 in
Head Height
0.083 in
Head Dia.
0.244 to 0.279 in
Head Width
0.279 in
Maximum Head Width
0.279 in
Minimum Head Width
0.244 in
Thread Size
#6
Fastener Length
1 1/2 in
Overall Length
1 1/2 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.6.1
Item
Wood Screw
Meets/Exceeds
ASME B18.6.1
Head Angle (Deg.)
82
Type
Wood Screw
Thread Type
Coarse
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Threads per Inch
18
Pack Size
Bulk
Tip Type
Pointed
Finish Type
Zinc Plated
Head Shape
Round
Material Type
Steel

Description

Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.279 in, Head Height 0.083 in, Drive Size #2, Threads per Inch 18, Pack Size Bulk, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 5400

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.