Wood Screw, #6, Zinc Plated Steel Oval Head Slotted Drive, 4600 PK (Discontinued)
- Mfr # B25880.013.0100
- Zoro # G1609601
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B25880.013.0100
Zoro #
G1609601
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#6
Drive Size
0.039 in
Head Height
0.233 in
Head Dia.
0.244 to 0.279 in
Maximum Head Width
0.279 in
Head Width
0.279 in
Minimum Head Width
0.244 in
Thread Size
#6
Fastener Length
1 in
Overall Length
1 in
Description
Wood Screw, Finish Zinc Plated, Material Steel, Drive Slotted, Screw Size #6, Fastener Length 1 in, Head Width 0.279 in, Head Height 0.233 in, Pack Size Bulk, Maximum Head Width 0.279 in, Minimum Head Width 0.244 in, System of Measurement Inch, Head Type Oval, Dimensional Standards ASME B18.6.1, Package Quantity 4600
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.