This item is Discontinued.

Zoro Select Wood Screw, #8, Zinc Yellow Steel Flat Head Square Drive, 1500 PK B25141.016.0200

Wood Screw, #8, Zinc Yellow Steel Flat Head Square Drive, 1500 PK (Discontinued)

  • Mfr # B25141.016.0200
  • Zoro # G1581017
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B25141.016.0200
Zoro #
G1581017
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Drive Size
#2
Driver Size
#2
Head Dia.
0.292 to 0.332 in
Head Height
0.1 in
Maximum Head Width
21/64 in
Head Width
0.332 in
Thread Size
#8
Fastener Length
2 in
Overall Length
2 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Square
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.6.1
Item
Wood Screw
Head Angle (Deg.)
82
Meets/Exceeds
ASME B18.6.1
Type
Wood Screw
Thread Type
Coarse
Pack Size
Bulk
Dimensional Standards
ASME B18.6.1
Maximum Head Angle
82 Degrees
Tip Type
Pointed
Finish Type
Zinc Yellow
Head Shape
Round
Material Type
Steel

Description

Wood Screw, Finish Zinc Yellow, Material Steel, Drive Square, Screw Size #8, Fastener Length 2 in, Head Width 0.332 in, Head Height 0.1 in, Drive Size #2, Pack Size Bulk, Maximum Head Width 21/64 in, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Minimum Head Height Not Applicable, System of Measurement Inch, Head Type Flat, Dimensional Standards ASME B18.6.1, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.