
Wood Screw, Steel, 7000 PK Phillips Drive
Mfr # M6.314.5DEPF
Zoro # G2576601
product price: $213.99
/pk 7000, $0.03/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
System of Measurement
Metric
Screw Size
M6.3
Fastener Length
14.5 mm
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M6.314.5DEPF
Zoro #
G2576601
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M6.3
Fastener Length
14.5 mm
Head Height
7 -7.30 mm
Details
System of Measurement
Metric
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Item
Wood Screw
Description
Binding Screws,M6.3x14.5 METPHL,PK7000, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.