Wood Screw, Zinc-Plated Steel Round Washer Head Square Drive, 1000 PK
- Mfr # 3YGH3
- Zoro # G2829604
product price:Â
$
138.99
/pk of 1000, $0.14/ea
Free Shipping & Returns
Key Features
Square Drive
Head Type
Round Washer
Drive Size
#2
Material
Steel
Finish
Zinc-Plated
Size
#10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3YGH3
- Zoro #
- G2829604
- UPC #
- -
- Country of Origin
- Unknown
- Head Type
- Round Washer
- Drive
- Square
- Material
- Steel
- Finish
- Zinc-Plated
- Item
- Wood Screw
- Drive Type
- Square
Dimensions
- Drive Size
- #2
- Size
- #10
- Driver Size
- #2
- Head Dia.
- 0.472 to 0.500 in
- Length
- 4 in
- Head Width
- 0.472 to 0.500 in
Description
Wood Screw, Finish Zinc-Plated, Material Steel, Drive Square, Head Width 0.472 to 0.500 in, Drive Size #2, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.