Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodruff Key, 5/16 x 1-1/2 in Key Size, 25 SAE Number, 0.625 in H, C-1035 Steel Plain, 10 PK

  • Mfr # WWG-WKC-025

  • Zoro # G2083645


product price: $17.49
/pk 10, $1.75/ea

Key Features

System of Measurement
Inch
Key Size
5/16 x 1-1/2 in
SAE Number
25
Height
0.625 in
Length
1-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWG-WKC-025
Zoro #
G2083645
UPC #
-
Country of Origin
United States

Dimensions

Key Size
5/16 x 1-1/2 in
Height
0.625 in
Length
1-1/2 in
Length Tolerance
+0.000 to -0.010 in
Width
0.3125 in
Width Tolerance
+0.000/-0.001 in

Details

Item
Woodruff Key
System of Measurement
Inch
SAE Number
25
Material
C-1035 Steel
Finish
Plain
Tensile Strength (PSI)
72,000 psi
Rockwell Hardness
B90
Type
Half Moon
Material Quality Standards
ANSI B17.2
Key Type
Bilateral
Key Shape
Woodruff
Manufacturer Location
Made in USA*
Material Grade/Class
Grade 1035
Made in North America
Yes
Tensile Strength
72,000 psi
Pack Size
Small Pack

Description

Woodruff Key,1 1/2 in L,0.3125 in W,PK10, Length 1 1/2 in, Length Tolerance +0.000/-0.010 in, Material Steel, Material Grade/Class Grade 1035, Finish Plain, Height 0.641 in, Width 0.3125 in, Width Tolerance +0.000/-0.001 in, Rockwell Hardness B80, Tensile Strength 72,000 psi, Made in North America Yes, Manufacturer Location Made in USA*, Pack Size Small Pack, Material Quality Standards ANSI B17.2, Key Shape Woodruff, Key Type Bilateral, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.