Zoro Homepage

Wool Felt Sheet, 1/4 in, F5, 12 in

  • Mfr # BULK-FS-F5-16

  • Zoro # G706458508


product price: $31.89
/ea

Key Features

Thickness
1/4 in
Grade
F5
Length
12 in
Material
Wool Felt
Color
Off White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F5-16
Zoro #
G706458508
UPC #
193005024116
Country of Origin
China

Dimensions

Thickness
1/4 in
Length
12 in
Width
12 in

Details

Item
Wool Felt Sheet
Grade
F5
Material
Wool Felt
Backing Type
Plain
Color
Off White
Tensile Strength
400 psi
Firmness
6 psi
Durometer
25A
Wool Content
95 %
Maximum Temperature
200 Degrees F
Minimum Temperature
-80 Degrees F
Shape
Sheet
Abrasion Resistance
Good
Vibration Absorption
Medium
Density
3 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.