Zoro Homepage

Wool Felt Sheet, 1/8 in, F5, 12 in

  • Mfr # BULK-FS-F5-66

  • Zoro # G806134937


product price: $17.19
/ea

Key Features

Thickness
1/8 in
Grade
F5
Length
12 in
Material
Wool Felt
Durometer
25A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F5-66
Zoro #
G806134937
UPC #
193005252922
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
12 in
Width
12 in

Details

Item
Wool Felt Sheet
Grade
F5
Material
Wool Felt
Backing Type
Acrylic Adhesive
Durometer
25A
Abrasion Resistance
Good
Vibration Absorption
Medium
Color
Off White
Maximum Temperature
200 Degrees F
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Density
1.5 lb/sq yd
Minimum Temperature
-80 Degrees F
Tensile Strength
400 psi
Adhesive Type
Acrylic
Wool Content
95 %
Shape
Sheet
Firmness
6 psi

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.