Zoro Homepage

Wool Felt Sheet, 3/16 in, F13, 12 in

  • Mfr # BULK-FS-F13-15

  • Zoro # G005658272


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Grade
F13
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Fair
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F13-15
Zoro #
G005658272
UPC #
193005023546
Country of Origin
China

Dimensions

Thickness
3/16 in
Length
12 in
Width
12 in

Details

Item
Wool Felt Sheet
Grade
F13
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Fair
Color
Gray
Vibration Absorption
Low
Durometer
20A
Tensile Strength
75 psi
Firmness
3 psi
Shape
Sheet
Wool Content
75 %
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Density
1.59 lb/sq yd

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.