Wool Felt Sheet, 3/16 in, F5, 12 in
Mfr # BULK-FS-F5-120
Zoro # G105716483
product price: $44.25
/eaKey Features
Thickness
3/16 in
Grade
F5
Material
Wool Felt
Abrasion Resistance
Good
Color
Off White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-FS-F5-120
Zoro #
G105716483
UPC #
193005252816
Country of Origin
China
Dimensions
Thickness
3/16 in
Length
12 in
Width
36 in
Details
Item
Wool Felt Sheet
Grade
F5
Material
Wool Felt
Backing Type
Plain
Abrasion Resistance
Good
Color
Off White
Vibration Absorption
Medium
Durometer
25A
Maximum Temperature
200 Degrees F
Density
2.25 lb/sq yd
Firmness
6 psi
Minimum Temperature
-80 Degrees F
Tensile Strength
400 psi
Shape
Sheet
Wool Content
95 %
Description
Felt Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.