Zoro Homepage

Wool Felt Sheet, 3/16 in, F5, 12 in

  • Mfr # BULK-FS-F5-67

  • Zoro # G005716453


product price: $27.55
/ea

Key Features

Thickness
3/16 in
Grade
F5
Material
Wool Felt
Color
Off White
Abrasion Resistance
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F5-67
Zoro #
G005716453
UPC #
193005252939
Country of Origin
China

Dimensions

Thickness
3/16 in
Length
12 in
Width
12 in

Details

Item
Wool Felt Sheet
Grade
F5
Material
Wool Felt
Backing Type
Acrylic Adhesive
Color
Off White
Abrasion Resistance
Good
Durometer
25A
Vibration Absorption
Medium
Shape
Sheet
Minimum Temperature
-80 Degrees F
Firmness
6 psi
Wool Content
95 %
Tensile Strength
400 psi
Adhesive Type
Acrylic
Density
2.25 lb/sq yd
Maximum Temperature
200 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Maximum Adhesive Temperature
220 Degrees F

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.