Zoro Homepage

Wool Felt Strip, 1/8 in, F1, 10 ft

  • Mfr # BULK-FS-F1-84

  • Zoro # G806134852


product price: $24.85
/ea

Key Features

Grade
F1
Length
10 ft
Material
Wool Felt
Durometer
35A
Vibration Absorption
High
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-FS-F1-84
Zoro #
G806134852
UPC #
193005250812
Country of Origin
China

Dimensions

Thickness
1/8 in
Length
10 ft
Width
1 in

Details

Item
Wool Felt Strip
Grade
F1
Material
Wool Felt
Backing Type
Acrylic Adhesive
Durometer
35A
Vibration Absorption
High
Color
Off White
Abrasion Resistance
Excellent
Shape
Strip
Minimum Temperature
-80 Degrees F
Maximum Temperature
200 Degrees F
Wool Content
95 %
Firmness
21 psi
Density
2 lb/sq yd
Adhesive Type
Acrylic
Maximum Adhesive Temperature
220 Degrees F
Minimum Adhesive Temperature
-30 Degrees F
Tensile Strength
500 psi

Description

Felt Sheets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.