Work Platform, 18 in to 21 in H, 36 in W, 39 in D, Steel, 500 lb Load Capacity

  • Mfr # CW1-21-2-3

  • Zoro # G9806203


product price:  $719.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
18 in to 21 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
1 ft 9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW1-21-2-3
Zoro #
G9806203
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
18 in to 21 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
1 ft 9 in
Base Depth
36 in
Base Length
36 in
Base Width
36 in
Bottom Width
36 in
Step Width
36 in
Step Depth
9 1/2 in
Overall Width
36"
Ground Clearance Height
15.3 in
Platform Height - Minimum
18 in
Platform Height - Maximum
1.8 ft
Height Adjustability
Adjustable Height
Overall Height - Minimum
18 in
Overall Height - Maximum
1.8 ft

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
No
Number of Steps
2
Number of Legs
6
Standards
OSHA Compliant
Ladder Tread
Serrated
Number of Guard Rails
0
Number of Modular Decks
2
Work Platform Item
Single Access Multi-Step Platform
Platform Style
Single Access
Climbing Angle
59 ?
Series
CW
Number of Handrails
0
Number of Access Sides
1
Assembly
Unassembled
Includes Handrails
Handrails Not Included
Use Location
Indoor
Exit Direction
Forward, Left, Right
Locking Mechanism
No Locking Mechanism
Load Capacity - Maximum
500 lb
Weight
120 lb
Folding
Not Foldable
Mobility
Stationary
Tread Type
Serrated

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 18 in to 21 in, Load Capacity 500 lb, Number of Modular Decks 2, Base Depth 36 in, Bottom Width 36 in, Platform Depth 39 in, Platform Width 34.6 in, Overall Height 1 ft 9 in, Handrail Height Not Applicable, Number of Guard Rails 0, Number of Legs 6, Number of Steps 2, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.