Work Platform, 18 in to 21 in H, 36 in W, 39 in D, Steel, 500 lb Load Capacity

  • Mfr # CW3-21-2-3

  • Zoro # G9805747


product price:  $973.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
18 in to 21 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
4 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CW3-21-2-3
Zoro #
G9805747
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
18 in to 21 in
Platform Width
36 in
Platform Depth
39 in
Overall Height
4 ft 7 in
Base Depth
36 in
Base Length
36 in
Base Width
36 in
Step Depth
9.5 in
Handrail Height
3 ft
Bottom Width
36 in
Step Width
35 in
Platform Height - Maximum
1.8 ft
Overall Height - Maximum
4.8 ft
Platform Height - Minimum
18 in
Ground Clearance Height
15.3 in
Overall Height - Minimum
4.6 ft
Height Adjustability
Adjustable Height

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
Yes
Number of Guard Rails
3
Number of Legs
6
Climbing Angle
59 Degrees
Number of Modular Decks
2
Platform Style
Single Access
Ladder Tread
Serrated
Standards
OSHA Compliant
Number of Steps
2
Work Platform Item
Single Access Multi-Step Platform
Series
CW
Tread Type
Serrated
Number of Access Sides
2
Locking Mechanism
No Locking Mechanism
Number of Handrails
1
Folding
Not Foldable
Load Capacity - Maximum
500 lb
Weight
150 lb
Use Location
Indoor
Includes Handrails
Handrails Included
Exit Direction
Forward, Left, Right
Mobility
Stationary
Assembly
Unassembled

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 18 in to 21 in, Load Capacity 500 lb, Number of Modular Decks 2, Base Depth 36 in, Bottom Width 36 in, Platform Depth 39 in, Platform Width 34.6 in, Overall Height 4 ft 7 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 6, Number of Steps 2, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.