Zoro Homepage

Work Platform, 45 in H, 36 in W, 77 in D, Steel, 500 lb Load Capacity

  • Mfr # CW7-45-4-6

  • Zoro # G9808014


product price: $2,185.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Steel
Platform Height
45 in
Platform Width
36 in
Platform Depth
77 in
Overall Height
6 ft 7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CW7-45-4-6
Zoro #
G9808014
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
45 in
Platform Width
36 in
Platform Depth
77 in
Overall Height
6 ft 7 in
Base Depth
72 in
Base Length
72 in
Base Width
36 in
Step Width
36 in
Step Depth
9 1/2 in
Handrail Height
3 ft
Bottom Width
36 in
Platform Height - Minimum
3.5 ft
Overall Height - Minimum
6.6 ft
Overall Height - Maximum
6.8 ft
Platform Height - Maximum
3.8 ft
Height Adjustability
Adjustable Height
Ground Clearance Height
3.3 ft

Details

Item
Work Platform
Material
Steel
Color
Gray
Finish
Powder Coated
Load Capacity
500 lb
Step Tread
Serrated
Handrails Included
Yes
Ladder Tread
Serrated
Number of Steps
4
Number of Legs
10
Climbing Angle
59 ?
Platform Style
Single Access
Number of Guard Rails
3
Standards
OSHA Compliant
Number of Modular Decks
1
Work Platform Item
Single Access Multi-Step Platform
Series
CW
Folding
Not Foldable
Locking Mechanism
No Locking Mechanism
Tread Type
Serrated
Exit Direction
Left, Right
Number of Access Sides
1
Load Capacity - Maximum
500 lb
Number of Handrails
1
Includes Handrails
Handrails Included
Weight
290 lb
Mobility
Stationary
Use Location
Indoor
Assembly
Unassembled

Description

Single Access Multi-Step Platform, Material Steel, Platform Style Single Access, Platform Height 45 in, Load Capacity 500 lb, Number of Modular Decks 1, Base Depth 72 in, Bottom Width 36 in, Platform Depth 77 in, Platform Width 34.6 in, Overall Height 6 ft 7 in, Handrail Height 3 ft, Number of Guard Rails 3, Number of Legs 10, Number of Steps 4, Step Width 35 in, Step Depth 9.5 in, Climbing Angle 59 Degrees , Step Tread Serrated, Color Gray, Finish Powder Coated, Standards OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.